Zoro Homepage

Banner, Think Green, 28 in H x, 48 in W, Poly Sheeting

  • Mfr # MBR464

  • Zoro # G7825641


product price: $59.59
/ea

Key Features

Language
English
Legend
Think Green
Material
Poly Sheeting
Height
28 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR464
Zoro #
G7825641
UPC #
846642026134
Country of Origin
United States

Dimensions

Height
28 in
Width
48 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Think Green
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Glow In The Dark
No
Number of Grommets
10
Shape
Horizontal Rectangle
Chemical Resistant
No
Safety Banner Legend
Think Green
Sign Legend Style
Text
Corrosion Resistant
No
Graffiti Resistant
No
Abrasion Resistant
No
Printed Language
English
Minimum Service Temperature
-4 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Reflective
No
Maximum Service Temperature
158 Degrees F
Includes Wind Slits
No
Grommet Material
Brass
Mounting Hardware
Not Included
Banner Edge Style
Heat Seam
Grommet Placement
Perimeter of Banner
Mesh / Solid
Solid
Protective Coating
No Protective Coating
Number of Printed Sides
1
Background Color
White
Fabric Weight
13 oz/sq yd
Includes Frame
No

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Think Green, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.