Banner, Think Green (Earth picto), 28 in H x, 48 in W, Poly Sheeting

  • Mfr # MBR461

  • Zoro # G8299121


product price:  $56.29
/ea

Key Features

Language
English
Legend
Think Green (Earth picto)
Material
Poly Sheeting
Height
28 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBR461
Zoro #
G8299121
UPC #
846642026059
Country of Origin
United States

Dimensions

Height
28 in
Width
48 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Think Green (Earth picto)
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Grommet Placement
Perimeter of Banner
Grommet Material
Brass
Maximum Service Temperature
158 Degrees F
Number of Grommets
10
Banner Edge Style
Heat Seam
Sign Legend Style
Symbol and Text
Mesh / Solid
Solid
Abrasion Resistant
No
Includes Frame
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Shape
Horizontal Rectangle
Includes Wind Slits
No
Background Color
White
Protective Coating
No Protective Coating
Minimum Service Temperature
-4 Degrees F
Reflective
No
Mounting Hardware
Not Included
Printed Language
English
Safety Banner Legend
Think Green (Earth Picto)
Chemical Resistant
No
Glow In The Dark
No
Fabric Weight
13 oz/sq yd
Corrosion Resistant
No
Number of Printed Sides
1

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Think Green (Earth Picto), Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.