Banner, Think Green (Leaf picto), 28 in H x, 48 in W, Poly Sheeting

  • Mfr # MBR468

  • Zoro # G7828974


product price:  $55.29
/ea

Key Features

Language
English
Legend
Think Green (Leaf picto)
Material
Poly Sheeting
Height
28 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR468
Zoro #
G7828974
UPC #
846642026103
Country of Origin
United States

Dimensions

Height
28 in
Width
48 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Think Green (Leaf picto)
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Includes Frame
No
Printed Language
English
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Safety Banner Legend
Think Green (Leaf Picto)
Minimum Service Temperature
-4 Degrees F
Background Color
White
Protective Coating
No Protective Coating
Fabric Weight
13 oz/sq yd
Shape
Horizontal Rectangle
Mesh / Solid
Solid
Grommet Placement
Perimeter of Banner
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
158 Degrees F
Banner Edge Style
Heat Seam
Number of Grommets
10
Chemical Resistant
No
Mounting Hardware
Not Included
Grommet Material
Brass
Corrosion Resistant
No
Number of Printed Sides
1
Includes Wind Slits
No
Reflective
No

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Think Green (Leaf Picto), Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.