Banner, Think Quality Our Jobs Depend On It, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR928

  • Zoro # G6082027


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Think Quality Our Jobs Depend On It
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBR928
Zoro #
G6082027
UPC #
846642026677
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Think Quality Our Jobs Depend On It
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Includes Wind Slits
No
Corrosion Resistant
No
Maximum Service Temperature
158 Degrees F
Mesh / Solid
Solid
Fabric Weight
13 oz/sq yd
Glow In The Dark
No
Shape
Horizontal Rectangle
Abrasion Resistant
No
Grommet Material
Brass
Safety Banner Legend
Think Quality Our Jobs Depend On It
Banner Edge Style
Heat Seam
Number of Grommets
10
Outdoor Life Expectancy
Not Outdoor Rated
Printed Language
English
Mounting Hardware
Not Included
Protective Coating
No Protective Coating
Grommet Placement
Perimeter of Banner
Number of Printed Sides
1
Includes Frame
No
Background Color
Brown
Graffiti Resistant
No
Minimum Service Temperature
-4 Degrees F
Chemical Resistant
No
Reflective
No
Sign Legend Style
Text

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Think Quality Our Jobs Depend On It, Sign Legend Style Text, Printed Language English, Background Color Brown, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.