Banner, This Is No-Accident Zone Safety Comes First, 28 in H x, 48 in W, Poly Sheeting

  • Mfr # MBR414

  • Zoro # G8415732


product price:  $59.35
/ea

Key Features

Language
English
Legend
This Is No-Accident Zone Safety Comes First
Material
Poly Sheeting
Height
28 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBR414
Zoro #
G8415732
UPC #
846642026004
Country of Origin
United States

Dimensions

Height
28 in
Width
48 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
This Is No-Accident Zone Safety Comes First
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-4 Degrees F
Fabric Weight
13 oz/sq yd
Includes Frame
No
Number of Printed Sides
1
Graffiti Resistant
No
Grommet Placement
Perimeter of Banner
Mesh / Solid
Solid
Printed Language
English
Safety Banner Legend
This Is No-Accident Zone Safety Comes First
Sign Legend Style
Symbol and Text
Reflective
No
Chemical Resistant
No
Mounting Hardware
Not Included
Number of Grommets
10
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Wind Slits
No
Banner Edge Style
Heat Seam
Glow In The Dark
No
Abrasion Resistant
No
Background Color
White
Grommet Material
Brass
Shape
Horizontal Rectangle
Protective Coating
No Protective Coating

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend This Is No-Accident Zone Safety Comes First, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.