Shop ACCUFORM

Banner, This Job-Site Is A No Accident Zone, Safety Comes First, 28 in H x, 48 in W, Poly Sheeting

  • Mfr # MBR416
  • Zoro # G7979361

product price: 
$
56.29
/ea

Key Features

Language
English
Legend
This Job-Site Is A No Accident Zone, Safety Comes First
Material
Poly Sheeting
Height
28 in
Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MBR416
Zoro #
G7979361
UPC #
846642026042
Country of Origin
United States
Item
Banner
Language
English
Legend
This Job-Site Is A No Accident Zone, Safety Comes First
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Shape
Horizontal Rectangle
Includes Wind Slits
No
Banner Edge Style
Heat Seam
Fabric Weight
13 oz/sq yd
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Glow In The Dark
No
Printed Language
English
Number of Grommets
10
Maximum Service Temperature
158 Degrees F
Background Color
White
Corrosion Resistant
No
Abrasion Resistant
No
Graffiti Resistant
No
Includes Frame
No
Chemical Resistant
No
Mounting Hardware
Not Included
Grommet Placement
Perimeter of Banner
Number of Printed Sides
1
Grommet Material
Brass
Reflective
No
Mesh / Solid
Solid
Safety Banner Legend
This Job-Site Is A No Accident Zone, Safety Comes First
Minimum Service Temperature
-4 Degrees F
Sign Legend Style
Text
Shell Material
Poly Sheeting
Traction Material
Poly Sheeting

Dimensions

Height
28 in
Width
48 in
Thickness
0.013 in
Grommet Size
3/8 in

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend This Job-Site Is A No Accident Zone, Safety Comes First, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.