Banner, This Job-Site Is A No Accident Zone, Safety Comes First, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR811

  • Zoro # G7833411


product price:  $82.89
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
This Job-Site Is A No Accident Zone, Safety Comes First
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBR811
Zoro #
G7833411
UPC #
846642026455
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
This Job-Site Is A No Accident Zone, Safety Comes First
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Grommet Material
Brass
Mounting Hardware
Not Included
Includes Wind Slits
No
Grommet Placement
Perimeter of Banner
Shape
Horizontal Rectangle
Abrasion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
Banner Edge Style
Heat Seam
Mesh / Solid
Solid
Corrosion Resistant
No
Fabric Weight
13 oz/sq yd
Minimum Service Temperature
-4 Degrees F
Sign Legend Style
Symbol and Text
Safety Banner Legend
This Job-Site Is A No Accident Zone, Safety Comes First
Protective Coating
No Protective Coating
Maximum Service Temperature
158 Degrees F
Glow In The Dark
No
Reflective
No
Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Printed Language
English
Includes Frame
No
Number of Grommets
10

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend This Job-Site Is A No Accident Zone, Safety Comes First, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.