Banner, You Are Worth The Time To Do It Safely, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR872

  • Zoro # G8355523


product price:  $81.19
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
You Are Worth The Time To Do It Safely
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBR872
Zoro #
G8355523
UPC #
846642026523
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
You Are Worth The Time To Do It Safely
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Outdoor Life Expectancy
Not Outdoor Rated
Shape
Horizontal Rectangle
Fabric Weight
13 oz/sq yd
Number of Printed Sides
1
Background Color
White
Glow In The Dark
No
Safety Banner Legend
You Are Worth The Time To Do It Safely
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Reflective
No
Chemical Resistant
No
Abrasion Resistant
No
Includes Wind Slits
No
Mounting Hardware
Not Included
Printed Language
English
Grommet Material
Brass
Banner Edge Style
Heat Seam
Mesh / Solid
Solid
Graffiti Resistant
No
Corrosion Resistant
No
Grommet Placement
Perimeter of Banner
Maximum Service Temperature
158 Degrees F
Includes Frame
No
Minimum Service Temperature
-4 Degrees F
Number of Grommets
10

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend You Are Worth The Time To Do It Safely, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.