
BIG SAFETY SIGN 18 in X 24 in ADHESIVE VINYL
Mfr # MEQM212VS
Zoro # G811705955
product price:Â $32.45
/eaKey Features
Width
24 in
Height
18 in
Sign Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEQM212VS
Zoro #
G811705955
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Details
Sign Material
Adhesive Poly
Description
Accuform BIG SAFETY SIGN 18 in X 24 in ADHESIVE VINYL MEQM212VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.