
BIG SAFETY SIGN 18 in X 24 in ALUMALITE
Mfr # MEQM179XL
Zoro # G311715232
product price:Â $75.75
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
18 in
Sign Material
Aluma-Lite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEQM179XL
Zoro #
G311715232
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Details
Sign Material
Aluma-Lite
Description
Accuform BIG SAFETY SIGN 18 in X 24 in ALUMALITE MEQM179XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.