
BIG SAFETY SIGN 18 in X 24 in ALUMINUM UNIT
Mfr # MEQM212VA
Zoro # G711705994
product price:Â $53.69
/eaKey Features
Width
24 in
Height
18 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEQM212VA
Zoro #
G711705994
UPC #
846642044947
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Details
Sign Material
Aluminum
Description
Accuform BIG SAFETY SIGN 18 in X 24 in ALUMINUM UNIT MEQM212VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.