Shop ACCUFORM
See all product information
Create Account
BIG SAFETY SIGN 18 X 24 ALUMALITE MEQM212XL
- Mfr # MEQM212XL
- Zoro # G811706211
product price:Â
$
75.75
/ea
Key Features
Width
24 in
Height
18 in
Sign Material
Aluma-Lite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEQM212XL
- Zoro #
- G811706211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 18 in
Details
- Sign Material
- Aluma-Lite
Description
ACCUFORM BIG SAFETY SIGN 18 X 24 ALUMALITE MEQM212XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.