
BIG SAFETY SIGN 24 in X 36 in ALUMINUM UNIT
Mfr # MEXT511VA
Zoro # G611708736
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Height
24 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEXT511VA
Zoro #
G611708736
UPC #
846642045326
Country of Origin
United States
Dimensions
Width
14 in
Height
24 in
Details
Sign Material
Aluminum
Description
Accuform BIG SAFETY SIGN 24 in X 36 in ALUMINUM UNIT MEXT511VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.