
BIGSIGNS 18 in x 24 in PLASTIC UNIT OF
Mfr # MVHR534VP
Zoro # G911740283
product price: $34.25
/eaKey Features
Width
24 in
Height
18 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVHR534VP
Zoro #
G911740283
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Details
Sign Material
Plastic
Description
Accuform BIGSIGNS 18 in x 24 in PLASTIC UNIT OF MVHR534VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.