Zoro Homepage

BILINGUAL ANSI WARNING ARC FLASH

  • Mfr # FBLSPS370

  • Zoro # G515231408


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Width
5 in
Height
3.5 in
Sign Material
Adhesive Dura-Poly
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBLSPS370
Zoro #
G515231408
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3.5 in
Thickness
0.005 in

Details

Sign Material
Adhesive Dura-Poly

Description

Safety Label, WARNING ARC FLASH AND SHOCK HAZARD DO NOT OPERATE CONTROLS OR OPEN COVERS WITHOUT APPROPRIATE PERSONAL PROTECTION EQUIPMENT FAILURE TO COMPLY MAY RESULT IN INJURY OR DEATH, 3.5 x 5, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.