Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BILINGUAL DIGIDAY LITE SCJ133

  • Mfr # SCJ133

  • Zoro # G108134437


product price: $311.39
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum
Sign Mounting Style
Hidden mounting brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCJ133
Zoro #
G108134437
UPC #
-
Country of Origin
Unknown

Dimensions

Size
20" x 16"

Details

Sign Material
Aluminum
Sign Mounting Style
Hidden mounting brackets

Description

Accuform BILINGUAL DIGIDAY LITE SCJ133

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.