Zoro Homepage

BILINGUAL FIRE SAFETY SIGN EXTINGUISHE

  • Mfr # FBMFXG931XP

  • Zoro # G511676548


product price: $22.25
/ea

Key Features

Sign Material
Accu-Shield
Width
7 in
Height
10 in
Sign Mounting Style
Mounting Holes
Legend
Extinguisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMFXG931XP
Zoro #
G511676548
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Legend
Extinguisher

Description

ACCUFORM BILINGUAL FIRE SAFETY SIGN EXTINGUISHE FBMFXG931XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.