Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform BILINGUAL FRENCH SIGN  FIRE FRMFXG911XV FRMFXG911XV

BILINGUAL FRENCH SIGN FIRE FRMFXG911XV (Discontinued)

  • Mfr # FRMFXG911XV
  • Zoro # G511676937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMFXG911XV
Zoro #
G511676937
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Legend
FIRE EXTINGUISHER

Description

ACCUFORM BILINGUAL FRENCH SIGN FIRE FRMFXG911XV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.