Zoro Homepage

BILINGUAL FRENCH SIGNMULTILINGUAL

  • Mfr # FBLFXG513VSP

  • Zoro # G615231193


product price: $13.49
/ea

Key Features

Sign Material
Adhesive Poly
Legend
FIRE EXTINGUISHER REMOVE PIN AND SQUEEZE TRIGGER
Width
5 in
Thickness
0.02 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBLFXG513VSP
Zoro #
G615231193
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.02 in
Height
3.5 in

Details

Sign Material
Adhesive Poly
Legend
FIRE EXTINGUISHER REMOVE PIN AND SQUEEZE TRIGGER
Sign Mounting Style
Adhesive
Printed Language
French Bilingual

Description

Safety Label, FIRE EXTINGUISHER REMOVE PIN AND SQUEEZE TRIGGER French Bilingual, 3.5 x 5, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.