Zoro Homepage

BILINGUAL SAFETY LABEL WHMIS

  • Mfr # LZW307

  • Zoro # G815239791


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Width
5 in
Height
7 in
Sign Material
Adhesive Poly
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZW307
Zoro #
G815239791
UPC #
846642066185
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in

Details

Sign Material
Adhesive Poly

Description

WHMIS Product Identifier Label, Bilingual French, 7 x 5, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.