
BILINGUAL SAFETY SIGN FRENCH 14 in FBMELC114XL
Mfr # FBMELC114XL
Zoro # G811678204
product price:Â $32.99
/eaKey Features
Width
10 in
Height
14 in
Sign Material
Aluma-Lite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBMELC114XL
Zoro #
G811678204
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Aluma-Lite
Description
Accuform BILINGUAL SAFETY SIGN FRENCH 14 in FBMELC114XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.