
BILINGUAL SAFETY SIGN FRENCH 14 in FBMELC518XP
Mfr # FBMELC518XP
Zoro # G611681206
product price: $36.99
/eaKey Features
Width
10 in
Height
14 in
Sign Material
Accu-Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBMELC518XP
Zoro #
G611681206
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Accu-Shield
Description
Accuform BILINGUAL SAFETY SIGN FRENCH 14 in FBMELC518XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.