This item is Discontinued.

Accuform BILINGUAL SAFETY SIGN  FRENCH 14 in  FBMSMK545XL FBMSMK545XL

BILINGUAL SAFETY SIGN FRENCH 14 in FBMSMK545XL (Discontinued)

  • Mfr # FBMSMK545XL
  • Zoro # G711691334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMSMK545XL
Zoro #
G711691334
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Sign Material
Aluma-Lite

Description

Accuform BILINGUAL SAFETY SIGN FRENCH 14 in FBMSMK545XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.