This item is Discontinued.

Accuform BILINGUAL SAFETY SIGN  FRENCH 14 in  FBMSTF661XP FBMSTF661XP

This item is Discontinued.

Accuform

BILINGUAL SAFETY SIGN FRENCH 14 in FBMSTF661XP (Discontinued)

Mfr # FBMSTF661XP
Zoro # G811676293
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBMSTF661XP
Zoro #
G811676293
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Sign Material
Accu-Shield

Description

Accuform BILINGUAL SAFETY SIGN FRENCH 14 in FBMSTF661XP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.