
Shop ACCUFORM
See all product information
BILINGUAL SAFETY SIGN FRENCH 14 in FBMVHR600VS
Mfr # FBMVHR600VS
Zoro # G211677579
product price:Â $14.19
/eaKey Features
Width
10 in
Height
14 in
Sign Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FBMVHR600VS
Zoro #
G211677579
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Adhesive Poly
Description
Accuform BILINGUAL SAFETY SIGN FRENCH 14 in FBMVHR600VS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.