Shop ACCUFORM
See all product information
BILINGUAL SAFETY SIGN FRENCH 20 in FBMCRT011XT
Mfr # FBMCRT011XT
Zoro # G111689153
product price:Â $58.85
/eaKey Features
Width
10 in
Height
20 in
Sign Material
Dura-Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FBMCRT011XT
Zoro #
G111689153
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
20 in
Details
Sign Material
Dura-Plastic
Description
Accuform BILINGUAL SAFETY SIGN FRENCH 20 in FBMCRT011XT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.