Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform BILINGUAL SAFETY SIGN  FRENCH 20 in  FBMSMK419XP FBMSMK419XP

BILINGUAL SAFETY SIGN FRENCH 20 in FBMSMK419XP (Discontinued)

  • Mfr # FBMSMK419XP
  • Zoro # G111690203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMSMK419XP
Zoro #
G111690203
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in

Details

Sign Material
Accu-Shield

Description

Accuform BILINGUAL SAFETY SIGN FRENCH 20 in FBMSMK419XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.