This item is Discontinued.

Accuform BILINGUAL SAFETY SIGN  FRENCH 20 in  FBMSTF632XT FBMSTF632XT

This item is Discontinued.

Accuform

BILINGUAL SAFETY SIGN FRENCH 20 in FBMSTF632XT (Discontinued)

Mfr # FBMSTF632XT
Zoro # G311675642
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBMSTF632XT
Zoro #
G311675642
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
20 in

Details

Sign Material
Dura-Plastic

Description

Accuform BILINGUAL SAFETY SIGN FRENCH 20 in FBMSTF632XT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.