Shop ACCUFORM
See all product information
Create Account
BILINGUAL SAFETY SIGN SPANISH SBMCHL212VS
- Mfr # SBMCHL212VS
- Zoro # G011736261
product price:Â
$
24.99
/ea
Key Features
Width
14 in
Height
20 in
Sign Material
Adhesive Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBMCHL212VS
- Zoro #
- G011736261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 20 in
Details
- Sign Material
- Adhesive Poly
Description
ACCUFORM BILINGUAL SAFETY SIGN SPANISH SBMCHL212VS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.