Bilingual Spanish Safety Tags, DANGER THIS TAG LOCK TO BE REMOVED, 5.75in x 3.25in, RP-Plastic, 5PK

  • Mfr # MSPT505PTM

  • Zoro # G013305007


product price:  $11.39
/pk 5, $2.28/ea

Key Features

Width
4-3/4 in
Length
2 in
Standards
OSHA
Header
Danger
Legend
This Tag & Lock To Be Removed Only By Person Shown On Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPT505PTM
Zoro #
G013305007
UPC #
841669121381
Country of Origin
United States

Dimensions

Width
4-3/4 in
Length
2 in

Details

Standards
OSHA
Header
Danger
Legend
This Tag & Lock To Be Removed Only By Person Shown On Back
Material
RP-Plastic

Description

Accuform SPANISH BILINGUAL OSHA DANGER MSPT505PTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.