Binder, SDS Safety Data Sheets/Pliegos De Datos Sobre Seguridad, Plastic, 10 3/4 in W, 12 in H

  • Mfr # SBZRS641

  • Zoro # G1881050


product price: $28.19
/ea

Key Features

Height
12 in
Width
10 3/4 in
Material
Plastic
Legend
SDS Safety Data Sheets/Pliegos De Datos Sobre Seguridad
Legend/Background Color
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBZRS641
Zoro #
G1881050
UPC #
846642050511
Country of Origin
United States

Dimensions

Height
12 in
Width
10 3/4 in
Ring Size
1-1/2"
Binder Ring Size
1 1/2 in
Depth
1 1/2 in
Overall Width
10 3/4 in
Overall Depth
2 in
Overall Height
12 in

Details

Item
Binder
Material
Plastic
Legend
SDS Safety Data Sheets/Pliegos De Datos Sobre Seguridad
Legend/Background Color
Red/Yellow
Language
English, Spanish
Subject Matter
Safety Data Sheets
Includes
36 in Metal Security Chain
Station Mounting Type
Binder Only
Legend Color
Red
Background Color
Yellow
Station Holder Material
Aluminum
Binder Chain Included
No
Binder Color
Red/White
Binder Material
Plastic
Document Storage Component Color
Yellow
Product Type
Binder
Preprinted Text
SDS Safety Data Sheets/Pliegos De Datos Sobre Seguridad
Mounting Hardware Included
No
Number of Binder Holders
0
Included Hardware
1 1/2 in Binder, 36 in Metal Security Chain
Text Color
Red
Hazard Communication Standard
OSHA
Includes Chain
No
Mounting Style
Binder Only
Number of Binders Included
1
Station Color
Red, Yellow

Description

Binder, Binder Holder Material Not Applicable, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard OSHA, Included Hardware 1 1/2 in Binder, 36 in Metal Security Chain, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders 0, Number of Binders Included 1, Overall Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.