Binder, SDS Safety Data Sheets/Pliegos De Datos Sobre Seguridad, Plastic, 12 1/2 in W, 12 in H

  • Mfr # SBZRS643

  • Zoro # G1881035


product price: $38.29
/ea

Key Features

Height
12 in
Width
12 1/2 in
Material
Plastic
Legend
SDS Safety Data Sheets/Pliegos De Datos Sobre Seguridad
Legend/Background Color
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBZRS643
Zoro #
G1881035
UPC #
846642050634
Country of Origin
United States

Dimensions

Height
12 in
Width
12 1/2 in
Ring Size
3"
Binder Ring Size
3 in
Depth
3 in
Overall Depth
3 1/2 in
Overall Height
12 in
Overall Width
12 1/2 in

Details

Item
Binder
Material
Plastic
Legend
SDS Safety Data Sheets/Pliegos De Datos Sobre Seguridad
Legend/Background Color
Red/Yellow
Language
English, Spanish
Subject Matter
Safety Data Sheets
Includes
36 in Metal Security Chain
Binder Chain Included
No
Background Color
Yellow
Station Mounting Type
Binder Only
Station Holder Material
Aluminum
Binder Color
Red/White
Legend Color
Red
Text Color
Red
Included Hardware
3 in Dia Binder
Number of Binders Included
1
Binder Material
Plastic
Number of Binder Holders
0
Mounting Hardware Included
No
Document Storage Component Color
Yellow
Hazard Communication Standard
OSHA
Product Type
Binder
Includes Chain
No
Preprinted Text
SDS Safety Data Sheets/Pliegos De Datos Sobre Seguridad
Mounting Style
Binder Only
Station Color
Red, Yellow

Description

Binder, Binder Holder Material Not Applicable, Binder Material Plastic, Binder Ring Size 3 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard OSHA, Included Hardware 3 in Binder, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders 0, Number of Binders Included 1, Overall Depth 3 1/2 in, Overall Height 12 in, Overall Width 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.