Zoro Homepage

BIOHAZARD, Plastic, 8 in x 8 in, Wall Mount

  • Mfr # PSP773

  • Zoro # G411732740


product price: $18.39
/ea

Key Features

Legend
BIOHAZARD
Sign Material
Plastic
Height
8 in
Width
8 in
Sign Mounting Style
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP773
Zoro #
G411732740
UPC #
846642059453
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in

Details

Legend
BIOHAZARD
Sign Material
Plastic
Sign Mounting Style
Wall Mount

Description

Accuform Projection Sign, 90D LShaped, WARNING Header, Language English, TextSymbol Legend, BIOHAZARD Legend, 01 in Plastic, Wall Mount, 8 in Height, 8 in Width, Orange on white SignBlackOrange on Black Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.