Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BIOHAZARD SAFETY SIGN NO FOOD OR MGS121

  • Mfr # MGS121

  • Zoro # G811987788


product price: $23.29
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Magnetic Vinyl
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGS121
Zoro #
G811987788
UPC #
846642092979
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.02 in

Details

Sign Material
Magnetic Vinyl

Description

ACCUFORM BIOHAZARD SAFETY SIGN NO FOOD OR MGS121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.