Biohazard Sign, 10 in H, 14 in W, Horizontal Rectangle, English, MBHZ528VA

  • Mfr # MBHZ528VA

  • Zoro # G4184564


product price:  $13.45
/ea

Key Features

Header
Biohazard
Legend
No Food Or Drink To Be Stored In This Refrigerator
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBHZ528VA
Zoro #
G4184564
UPC #
846642086800
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Biohazard
Legend
No Food Or Drink To Be Stored In This Refrigerator
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange, Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Material
Aluminum
Background Color
Orange
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black
Language
English
Double-Sided
No
Sign Legend Color
Black
Subject Matter
Biohazard
Legend/Background Color
Black/Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
No
Minimum Application Temperature
20 Degrees F
Minimum Service Temperature
-20 Degrees F
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Legend
No Food Or Drink To Be Stored In This Refrigerator
State Specific Sign
No
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Header Background Color
Orange
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Metal Detectable
Yes
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
Orange
Sign Header
Biohazard
Mirror Print
No
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Chemical Resistant
Yes
Color
Black on Orange

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Food Or Drink To Be Stored In This Refrigerator, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.