Zoro Homepage

Black and White Hazard Warning Tape

  • Mfr # PTM738BKWT

  • Zoro # G802683156


product price: $28.29
/ea

Key Features

Width
4.5
Length
4.5
Tape Width
3"
Item - Anti-Slip Tapes
Item
Outside Diameter
1.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTM738BKWT
Zoro #
G802683156
UPC #
-
Country of Origin
United States

Dimensions

Width
4.5
Length
4.5
Tape Width
3"
Outside Diameter
1.19

Details

Item - Anti-Slip Tapes
Item

Description

Use this pressure-sensitive, black and white pattern warning tape to indicate traffic and housekeeping markings. Durable material resists wear, fading, temperature and abrasion (better than paint). This safety warning tape easily applies to wood, concrete, metal or paint. 3"W x 36-yd roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.