Zoro Homepage

Blank Accu-Ply Tags, 1.5in Octagon, Engravable Plastic, Red, 25PK

  • Mfr # TDG234RD

  • Zoro # G213302608


product price: $29.25
/pk 25, $1.17/ea

Key Features

Material
HS-Laminate
Width
3 in
Thickness
2 in
Sign Material
HS-Laminate
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG234RD
Zoro #
G213302608
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
2 in
Length
5 in

Details

Material
HS-Laminate
Sign Material
HS-Laminate

Description

Accuform BLANK ACCUPLY TAGS COLOR REDUNIT OF TDG234RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.