
Blank Accu-Ply Tags, 1.5in Square, Engravable Plastic, Green, 25PK
Mfr # TDG226GN
Zoro # G713308797
product price: $32.15
/pk 25, $1.29/eaKey Features
Material
HS-Laminate
Width
3 in
Thickness
2 in
Length
5 in
Sign Material
HS-Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDG226GN
Zoro #
G713308797
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Thickness
2 in
Length
5 in
Details
Material
HS-Laminate
Sign Material
HS-Laminate
Description
Accuform BLANK ACCUPLY TAGS COLOR GREENUNIT TDG226GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.