
BLANK, Adhesive Dura-Poly, 10 in x 14 in, Hole Mounting
Mfr # MRBH838XV
Zoro # G211726451
product price: $13.25
/eaKey Features
Legend
BLANK
Height
10 in
Width
14 in
Size
10" x 14"
Sign Mounting Style
Hole Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRBH838XV
Zoro #
G211726451
UPC #
841669103998
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
BLANK
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Hole Mounting
Description
Accuform Notice Sign, Header NOTICE, Blank Legend, Legend BLANK, 6 mil Adhesive DuraVinyl, Hole Mounting, 10 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.