Zoro Homepage

BLANK INVENTORY MARKING DOTS 1 in DIAMETER

  • Mfr # LDT120DG

  • Zoro # G915233378


product price: $25.29
/ea

Key Features

Material
Adhesive Paper
Width
3.375 in
Height
3.375 in
Thickness
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDT120DG
Zoro #
G915233378
UPC #
-
Country of Origin
United States

Dimensions

Width
3.375 in
Height
3.375 in
Thickness
1.25 in

Details

Material
Adhesive Paper

Description

Specialty Labels, Blank Marking Dots, Dark Green, 1, Adhesive Paper, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.