Boiler Room Authorized Personnel Only, Accu-Shield, 10 in x 14 in, 1/4" mounting holes

  • Mfr # MCHL108XP

  • Zoro # G511696836


product price:  $39.65
/ea

Key Features

Legend
Boiler Room Authorized Personnel Only
Sign Material
Accu-Shield
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCHL108XP
Zoro #
G511696836
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
Boiler Room Authorized Personnel Only
Sign Material
Accu-Shield
Sign Mounting Style
1/4" mounting holes

Description

Accuform OSHA DANGER SAFETY SIGN BOILER ROOM MCHL108XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.