
Boiler Room Authorized Personnel Only, Adhesive Dura-Poly, 10 in x 14 in, Adhesive
Mfr # MCHL108XV
Zoro # G211697522
product price:Â $16.55
/eaKey Features
Legend
Boiler Room Authorized Personnel Only
Height
10 in
Width
14 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MCHL108XV
Zoro #
G211697522
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
Boiler Room Authorized Personnel Only
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Description
ACCUFORM OSHA DANGER SAFETY SIGN BOILER ROOM MCHL108XV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.