Boiler Room Authorized Personnel Only, Adhesive Dura-Poly, 7 in x 10 in, Adhesive

  • Mfr # MCHL165XV

  • Zoro # G811704804


product price:  $11.05
/ea

Key Features

Legend
Boiler Room Authorized Personnel Only
Sign Material
Adhesive Dura-Poly
Height
7 in
Width
10 in
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCHL165XV
Zoro #
G811704804
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
Boiler Room Authorized Personnel Only
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate

Description

Accuform OSHA DANGER SAFETY SIGN BOILER ROOM MCHL165XV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.