Shop ACCUFORM

Boiler Room Authorized Personnel Only, Dura-Plastic, 14 in x 14 in, 3/16" mounting holes

  • Mfr # MCHG020XT

  • Zoro # G811692613


product price:  $58.85
/ea

Key Features

Legend
Boiler Room Authorized Personnel Only
Sign Material
Dura-Plastic
Height
14 in
Width
14 in
Size
14" x 20"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCHG020XT
Zoro #
G811692613
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
14 in
Size
14" x 20"

Details

Legend
Boiler Room Authorized Personnel Only
Sign Material
Dura-Plastic
Sign Mounting Style
3/16" mounting holes

Description

ACCUFORM OSHA DANGER SAFETY SIGN BOILER ROOM MCHG020XT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.