
Boiler Room Authorized Personnel Only, Dura-Plastic, 7 in x 10 in, Mounting Holes
Mfr # MCHL165XT
Zoro # G211704718
product price:Â $19.55
/eaKey Features
Legend
Boiler Room Authorized Personnel Only
Height
7 in
Width
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCHL165XT
Zoro #
G211704718
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7" x 10"
Details
Legend
Boiler Room Authorized Personnel Only
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform OSHA DANGER SAFETY SIGN BOILER ROOM MCHL165XT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.