Braille ADA Accessible Sign, 9 in x 6 in
Mfr # PAD118BU
Zoro # G316312832
product price: $23.65
/eaKey Features
Sign Material
Acrylic
UV Resistant
Yes
Sign Shape
Rectangular
Sign Background Color
Blue
Printed Language
Braille
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD118BU
Zoro #
G316312832
UPC #
-
Country of Origin
United States
Details
Item
Braille ADA Accessible Sign
Sign Material
Acrylic
UV Resistant
Yes
Sign Shape
Rectangular
Sign Background Color
Blue
Printed Language
Braille
Sign Legend
Accessible
ADA Compliant
Yes
Sign Legend Style
Text
Chemical Resistant
Yes
Product Type
Tactile Sign
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Description
Braille ADA Accessible Sign, Rectangular, Braille, Sign Legend Accessible, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.