Zoro Homepage

Braille ADA Accessible Sign, 9 in x 6 in

  • Mfr # PAD146BU

  • Zoro # G116312827


product price: $23.65
/ea

Key Features

Sign Material
Acrylic
Size
9 in x 6 in
Thickness
0.125 in
Sign Mounting Style
Adhesive
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD146BU
Zoro #
G116312827
UPC #
-
Country of Origin
United States

Dimensions

Size
9 in x 6 in
Thickness
0.125 in

Details

Item
Braille ADA Accessible Sign
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
Yes
Sign Shape
Rectangular
Printed Language
Braille
Sign Background Color
White/Blue
Graffiti Resistant
Yes
Sign Legend
Accessible
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
ADA Compliant
Yes
Sign Legend Style
Symbol and Text
Includes
Double-Faced Foam Tape
Product Type
Tactile Sign
Protective Coating
Clear Liquid Laminate

Description

Braille ADA Accessible Sign, Rectangular, Braille, Sign Legend Accessible, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.