Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braille ADA Emergency Exit Sign

  • Mfr # PAD134BK

  • Zoro # G416312817


product price: $26.25
/ea

Key Features

Sign Material
Acrylic
UV Resistant
Yes
Sign Shape
Square
Sign Background Color
White/Black
Printed Language
Braille
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD134BK
Zoro #
G416312817
UPC #
-
Country of Origin
United States

Dimensions

Sign Legend Character Height
1/32 in

Details

Item
Braille ADA Emergency Exit Sign
Sign Material
Acrylic
UV Resistant
Yes
Sign Shape
Square
Sign Background Color
White/Black
Printed Language
Braille
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Style
Braille
ADA Compliant
Yes
Chemical Resistant
Yes
Graffiti Resistant
Yes
Product Type
Tactile Sign
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Wheelchair

Description

Braille ADA Emergency Exit Sign, Square, Braille, Sign Legend Character Height 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.