Braille ADA Emergency Exit Sign
Mfr # PAD134BU
Zoro # G516312823
product price: $26.25
/eaKey Features
Sign Material
Acrylic
UV Resistant
Yes
Sign Shape
Square
Printed Language
Braille
Sign Background Color
White/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD134BU
Zoro #
G516312823
UPC #
-
Country of Origin
United States
Dimensions
Sign Legend Character Height
1/32 in
Details
Item
Braille ADA Emergency Exit Sign
Sign Material
Acrylic
UV Resistant
Yes
Sign Shape
Square
Printed Language
Braille
Sign Background Color
White/Blue
ADA Compliant
Yes
Chemical Resistant
Yes
Product Type
Tactile Sign
Sign Header Style
Braille
Adhesive Type
Acrylic
Adhesive Style
Permanent
Graffiti Resistant
Yes
Legend Pictogram Description
Wheelchair
Protective Coating
Clear Liquid Laminate
Description
Braille ADA Emergency Exit Sign, Square, Braille, Sign Legend Character Height 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.