Calibration Label, Green/White, Pk25
Mfr # LPC422
Zoro # G2538229
product price: $7.49
/pk 25, $0.30/eaKey Features
Material
vinyl
Legend
By_______Date_______Due_______
Height
5/8 in
Label Height
5/8 in
Width
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPC422
Zoro #
G2538229
UPC #
846642049980
Country of Origin
United States
Dimensions
Height
5/8 in
Label Height
5/8 in
Width
1 1/2 in
Label Width
1 1/2 in
Details
Item
Calibration Label
Material
vinyl
Legend
By_______Date_______Due_______
Language
English
Write on Surface
Yes
Subject Matter
Calibration
Header
Calibration
Legend/Background Color
Green/White
Self-Adhesive
Yes
Metal Detectable
No
Product Type
Calibration Label
Adhesive
Adhesive
Adhesive Material
Acrylic
Number of Labels
25
Preprinted Legend
Calibration By___Date___Due___
Label Shape
Rectangle
Adhesive Type
Removable Adhesive
Label Color
Green, White
Label Material
Vinyl
Package Type
Pack
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 25, Package Type Pack, Preprinted Images Not Applicable, Preprinted Legend Calibration By______ Date______ Next Cal. Due______, Product Type Calibration Label, Subject Matter Calibration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.